Motion
D407-FF SR196 P/

REXNORD INC
D407-FF SR196 P/

Drive Pin - Cottered, Carbon Steel Material
Mi Item #05038551
MFR #D407-FF SR196 P/
Price$28.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
D407-FF SR196 P/

Drive Pin - Cottered, Carbon Steel Material
Mi Item #05038551
MFR #D407-FF SR196 P/

Mfr description
D407-FF SR196 PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.41/each

Specifications

Dimensions

  • Chain Overall Width
    2.72 in
  • Inside Width
    1.19 in
  • Link Plate Height
    1-1/4 in
  • Link Plate Thickness
    1/4 in
  • Pin Diameter
    0.44 in
  • Roller Diameter
    2 in
  • Weight
    0.12 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    SR196 / 6 in
  • Manufacturer Upc Number
    698210877606
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Standards Met
    ANSI B29.12
  • UPC_NO
    698210877606
  • Working Load Capacity
    2600 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)