1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
WHR82C WH82 WS CH
10520427 / WHR82C WH82 WS CH
MI ITEM #
05038584
MFR #
WHR82C WH82 WS CH
List Price
$103.10
/ft
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC WHR82C WH82 WS CH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
WHR82C WH82 WS CH
10520427 / WHR82C WH82 WS CH
MI ITEM #
05038584
MFR #
WHR82C WH82 WS CH
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$103.10
/ft
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
WHR82C WH82 WELDED STEEL CHAIN
Specifications
Chain Pitch
3.075 in
Chain Material
Steel
UPC_NO
698210856151
Pin Diameter
0.56 in
Pin Length
3-1/4 in
Weight
5.60 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data