Motion
D339-BA
Drive Pin - SX886 / 7.0000 in Pitch, Cottered, Riveted, Carbon Steel Material
MI ITEM #05038606
MFR #D339-BA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Pin - SX886 / 7.0000 in Pitch, Cottered, Riveted, Carbon Steel Material
MI ITEM #05038606
MFR #D339-BA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D339-BA SX886 PIN

Specifications

  • Engineering Chain Size & Pitch
    SX886 / 7.0000 in
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted, Cottered
  • Material
    Carbon Steel
  • Chain Overall Width
    42 in
  • UPC_NO
    698210799007
  • Inside Width
    6.79 in
  • Link Plate Height
    4 in
  • Link Plate Thickness
    3/4 in
  • Pin Diameter
    1.63 in
  • Working Load Capacity
    24000 lb
  • Standards Met
    ANSI B29.12
  • Weight
    3.75 lbs
  • Manufacturer Upc Number
    698210799007
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    SX886 / 7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text