Motion
2188K&K-300

REXNORD INC
2188K&K-300

Engineering Chain - 2188 / 4.000 in Pitch, K-1, K-2 Attachment, Bent - Two Sides, Steel Material
MI ITEM #05038616
MFR #2188K&K-300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
2188K&K-300

Engineering Chain - 2188 / 4.000 in Pitch, K-1, K-2 Attachment, Bent - Two Sides, Steel Material
MI ITEM #05038616
MFR #2188K&K-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2188K&K 300 ST K1&K2 P/C
  • Price per ft

Specifications

  • Engineering Chain Size & Pitch
    2188 / 4.000 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Chain Overall Width
    3.24 in
  • Inside Width
    2 in
  • Link Plate Height
    1-3/4 in
  • Attachment Link Number
    K-1, K-2
  • Attachment Link Type
    Bent - Two Sides
  • Pin Diameter
    0.64 in
  • Number Of Holes
    1, 2
  • Roller Diameter
    1-3/4 in
  • Material Specification
    Type 300
  • Link Type
    Bent Lug
  • Weight
    8.80 lbs
  • Chain Number & Pitch
    2188 / 4.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text