Motion
SR844*300

REXNORD INC
SR844*300

Engineering Chain - 844 / 6.000 in Pitch, Cottered, Steel Material
Mi Item #05038634
MFR #SR844*300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR844*300

Engineering Chain - 844 / 6.000 in Pitch, Cottered, Steel Material
Mi Item #05038634
MFR #SR844*300

Mfr description
SR844 300 SR844 CHAIN
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    7.05 in
  • Engineering Chain Size & Pitch
    844 / 6.000 in
  • Inside Width
    2-1/2 in
  • Link Plate Height
    2 in
  • Pin Diameter
    3/4 in
  • Weight
    10.40 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    844 / 6.000 in
  • Manufacturer Upc Number
    698210797102
  • Material
    Steel
  • Material Specification
    Type 300
  • Number Of Strands Across
    1
  • Standards Met
    ANSI B29.10, ANSI B29.12, ANSI B29.15
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)