Motion
S823K2*303

REXNORD INC
S823K2*303

Engineering Chain - 823 / 4.000 in Pitch, Cottered, K-2 Attachment, Bent - Two Sides, Steel Material
Mi Item #05038638
MFR #S823K2*303
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
S823K2*303

Engineering Chain - 823 / 4.000 in Pitch, Cottered, K-2 Attachment, Bent - Two Sides, Steel Material
Mi Item #05038638
MFR #S823K2*303

Mfr description
S823K2 303 ST K2 EV3 P/C
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    6.88 in
  • Engineering Chain Size & Pitch
    823 / 4.000 in
  • Inside Width
    1.47 in
  • Link Plate Height
    1-1/4 in
  • Pin Diameter
    1/2 in
  • Weight
    5.90 lbs

Details

  • Attachment Link Number
    K-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    823 / 4.000 in
  • Link Type
    Bent Lug
  • Manufacturer Upc Number
    698210796952
  • Material
    Steel
  • Material Specification
    Type 303
  • Number Of Holes
    2
  • Number Of Strands Across
    1
  • Standards Met
    ANSI B29.10, ANSI B29.12, ANSI B29.15
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)