Motion
SR196A&A-305

REXNORD INC
SR196A&A-305

Engineering Chain - 196 / 6.000 in Pitch, Cottered, A-1, A-2 Attachment, Bent - One Side, Steel Material
MI ITEM #05038648
MFR #SR196A&A-305
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR196A&A-305

Engineering Chain - 196 / 6.000 in Pitch, Cottered, A-1, A-2 Attachment, Bent - One Side, Steel Material
MI ITEM #05038648
MFR #SR196A&A-305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SR196A&A 305 ST A1&A2 EV4 P/C M&T
  • Price per ft

Specifications

  • Engineering Chain Size & Pitch
    196 / 6.000 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Material
    Steel
  • Chain Overall Width
    5.66 in
  • Inside Width
    1.19 in
  • Link Plate Height
    1-1/2 in
  • Attachment Link Number
    A-1, A-2
  • Attachment Link Type
    Bent - One Side
  • Pin Diameter
    0.44 in
  • Number Of Holes
    1, 2
  • Roller Diameter
    2 in
  • Material Specification
    Type 305
  • Standards Met
    ANSI B29.10, ANSI B29.12, ANSI B29.15
  • Link Type
    Bent Lug
  • Weight
    5.40 lbs
  • Chain Number & Pitch
    196 / 6.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text