Motion
S188K&K-301

REXNORD INC
S188K&K-301

Engineering Chain - 188 / 2.609 in Pitch, Cottered, K-1, K-2 Attachment, Bent - Two Sides, Steel Material
Mi Item #05038656
MFR #S188K&K-301
Price$426.93/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
S188K&K-301

Engineering Chain - 188 / 2.609 in Pitch, Cottered, K-1, K-2 Attachment, Bent - Two Sides, Steel Material
Mi Item #05038656
MFR #S188K&K-301

Mfr description
S188K&K 301 ST K1&K2 EV2 O/S P/C
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$426.93/ft

Specifications

Dimensions

  • Chain Overall Width
    5.13 in
  • Engineering Chain Size & Pitch
    188 / 2.609 in
  • Inside Width
    1.06 in
  • Link Plate Height
    1.13 in
  • Link Plate Thickness
    0.2500 in
  • Pin Diameter
    1/2 in
  • Pin Length
    2.6900 in
  • Roller Diameter
    0.8750 in
  • Weight
    4.80 lbs

Details

  • Attachment Link Number
    K-1, K-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    188 / 2.609 in
  • Link Type
    Bent Lug
  • Material
    Steel
  • Material Specification
    Type 301
  • Number Of Holes
    1, 2
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Standards Met
    ANSI B29.10, ANSI B29.12, ANSI B29.15
  • UPC_NO
    698210796396
  • Working Load Capacity
    2740 lbs/ft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)