Motion
146PPLT WHX132 C11 LCRDL ATT

REXNORD INC
146PPLT WHX132 C11 LCRDL ATT

Engineering Chain - 132 / 6.050 in Pitch, Riveted, C-11 Attachment, Steel Material
Mi Item #05038670
MFR #146PPLT WHX132 C11 LCRDL ATT
Price$313.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
146PPLT WHX132 C11 LCRDL ATT

Engineering Chain - 132 / 6.050 in Pitch, Riveted, C-11 Attachment, Steel Material
Mi Item #05038670
MFR #146PPLT WHX132 C11 LCRDL ATT

Mfr description
146PPLT WHX132 C11 LOG CRADLE ATT
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.08/each

Specifications

Dimensions

  • Chain Overall Width
    6.31 in
  • Engineering Chain Size & Pitch
    132 / 6.050 in
  • Pin Diameter
    1 in
  • Pitch
    6.05 in
  • Weight
    3.80 lbs

Details

  • Chain Number
    WHX132
  • Manufacturer Upc Number
    698210693558
  • Material
    Steel
  • Number Of Strands Across
    1
  • Standards Met
    ANSI B29.10, ANSI B29.12, ANSI B29.15
  • UPC_NO
    698210693558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)