1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
WHXR111R RIVETED 9.925 FT STRAND
10521241 / WHXR111R WHX111 WS CH
Mi Item #
05038677
MFR #
WHXR111R RIVETED 9.925 FT STRAND
Price
$148.67
/ft
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC WHXR111R RIVETED 9.925 FT STRAND
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
WHXR111R RIVETED 9.925 FT STRAND
10521241 / WHXR111R WHX111 WS CH
Mi Item #
05038677
MFR #
WHXR111R RIVETED 9.925 FT STRAND
Mfr description
WHXR111R WHX111 WELDED STEEL CHAIN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$148
.67
/ft
Add to Cart
Specifications
Dimensions
Chain Pitch
4.76 in
Pin Diameter
3/4 in
Pin Length
4.88 in
Weight
8.40 lbs
Details
Chain Material
Steel
UPC_NO
698210672423
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items