Motion
RR588-P ST P/C

REXNORD INC
RR588-P ST P/C

10521538 / RR588-P ST P/C
Mi Item #05038681
MFR #RR588-P ST P/C
Price$389.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
RR588-P ST P/C

10521538 / RR588-P ST P/C
Mi Item #05038681
MFR #RR588-P ST P/C

Mfr description
RR588-P ST P/C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.26/ft

Specifications

Dimensions

  • Chain Pitch
    2.609 in
  • Length
    1.63 in
  • Pin Diameter
    0.44 in
  • Pin Length
    2.67 in
  • Weight
    3.80 lbs

Details

  • Chain Material
    Steel
  • UPC_NO
    698210582715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)