Motion
401-62754-11

REXNORD INC
401-62754-11

Rexnord® 401-62754-11 Bulk Conveyor Accessory, Accessory Type: Bucket, Material: Steel, Includes: Vent Hole
MI ITEM #05038687
MFR #401-62754-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-62754-11

Rexnord® 401-62754-11 Bulk Conveyor Accessory, Accessory Type: Bucket, Material: Steel, Includes: Vent Hole
MI ITEM #05038687
MFR #401-62754-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
401-62754-11 S856-K24 AC BKT

Specifications

  • Accessory Type
    Bucket
  • Includes
    Vent Hole
  • Material
    Steel
  • Weight
    26.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought