1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
B9856K44*300 ST K44 EV2 O/S P/PK
10521280 / B9856K44*300 ST K44 EV2 O/S P/PK
MI ITEM #
05038697
MFR #
B9856K44*300 ST K44 EV2 O/S P/PK
Price
$419.73
/ft
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC B9856K44*300 ST K44 EV2 O/S P/PK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
B9856K44*300 ST K44 EV2 O/S P/PK
10521280 / B9856K44*300 ST K44 EV2 O/S P/PK
MI ITEM #
05038697
MFR #
B9856K44*300 ST K44 EV2 O/S P/PK
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$419.73
/ft
Qty
Add to Cart
Specifications
Dimensions
Chain Pitch
6 in
Hole Diameter
0.81 in
Length
4 in
Pin Diameter
1.02 in
Pin Length
6.06 in
Weight
27.00 lbs
Details
Chain Material
Steel
UPC_NO
698210105211
Overview
Mfr description
B9856K44 300 ST K44 EV2 O/S P/P
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought