1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
1831V312*300 ST OFF V312 P/C
10520187 / 1831V312 300 ST OFF V312 P/C
MI ITEM #
05038703
MFR #
1831V312*300 ST OFF V312 P/C
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC 1831V312*300 ST OFF V312 P/C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
1831V312*300 ST OFF V312 P/C
10520187 / 1831V312 300 ST OFF V312 P/C
MI ITEM #
05038703
MFR #
1831V312*300 ST OFF V312 P/C
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
1831V312 300 ST OFF V312 P/C
Specifications
Chain Pitch
18 in
Chain Material
Steel
Length
6.88 in
UPC_NO
793699086850
Pin Diameter
0.88 in
Pin Length
12.59 in
Weight
46.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data