Motion
S188K22*303

REXNORD INC
S188K22*303

Flat Top Conveyer Chain Part - 188 / 2.6090 in Pitch
MI ITEM #05038709
MFR #S188K22*303
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
S188K22*303

Flat Top Conveyer Chain Part - 188 / 2.6090 in Pitch
MI ITEM #05038709
MFR #S188K22*303

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S188K22 303 ST K22 EV4 O/S P/C

Specifications

  • Engineering Chain Size & Pitch
    188 / 2.6090 in
  • UPC_NO
    793699067248
  • Pin Diameter
    0.52 in
  • Pin Length
    2.63 in
  • Tensile Strength
    23000 lbs
  • Weight
    22.99 lbs
  • Manufacturer Upc Number
    793699067248
  • Product Type
    Engineering Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text