Motion
RR542K22*301

REXNORD INC
RR542K22*301

Engineering Chain - 542 / 6.000 in Pitch, Cottered, K-22 Attachment, Bent - Two Sides, Steel Material
MI ITEM #05038734
MFR #RR542K22*301
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
RR542K22*301

Engineering Chain - 542 / 6.000 in Pitch, Cottered, K-22 Attachment, Bent - Two Sides, Steel Material
MI ITEM #05038734
MFR #RR542K22*301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    6.81 in
  • Engineering Chain Size & Pitch
    542 / 6.000 in
  • Inside Width
    2.13 in
  • Link Plate Height
    1-1/2 in
  • Pin Diameter
    0.63 in
  • Roller Diameter
    1-1/4 in
  • Weight
    5.90 lbs

Details

  • Attachment Link Number
    K-22
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    542 / 6.000 in
  • Link Type
    Bent Lug
  • Manufacturer Upc Number
    793699005455
  • Material
    Steel
  • Material Specification
    Type 301
  • Number Of Holes
    4
  • Number Of Strands Across
    1
  • Standards Met
    ANSI B29.10, ANSI B29.12, ANSI B29.15

Overview

Mfr description
RR542K22 301 ST K22 EV3 O/S P/C
  • Price per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought