Motion
WHXR111LK WHX111 LK

REXNORD INC
WHXR111LK WHX111 LK

Chain Link - 111 / 4.7600 in Pitch
MI ITEM #05038742
MFR #WHXR111LK WHX111 LK
Price$136.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHXR111LK WHX111 LK

Chain Link - 111 / 4.7600 in Pitch
MI ITEM #05038742
MFR #WHXR111LK WHX111 LK

Mfr description
WHXR111LK WHX111 LINK ONLY
  • Price per ft
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.17/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    111 / 4.7600 in
  • Tensile Strength
    50500 lbs
  • Weight
    2.45 lbs

Details

  • Chain Number & Pitch
    111 / 4.760 in
  • Manufacturer Upc Number
    793699000016
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • UPC_NO
    793699000016

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)