Motion
WDHR480W22C3E4R

REXNORD INC
WDHR480W22C3E4R

Flat Top Conveyer Chain Part - Steel Material
MI ITEM #05038838
MFR #WDHR480W22C3E4R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WDHR480W22C3E4R

Flat Top Conveyer Chain Part - Steel Material
MI ITEM #05038838
MFR #WDHR480W22C3E4R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WDHR480W22C3E4R WDHR 480 W22C3 E4 RIVETE

Specifications

  • Material
    Steel
  • UPC_NO
    698210605957
  • Pin Diameter
    0.88 in
  • Pin Length
    14.6 in
  • Weight
    18.97 lbs
  • Manufacturer Upc Number
    698210605957
  • Product Type
    Engineering Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text