Motion
WDHR110W19E8R

REXNORD INC
WDHR110W19E8R

Flat Top Conveyer Chain Part -
MI ITEM #05038841
MFR #WDHR110W19E8R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WDHR110W19E8R

Flat Top Conveyer Chain Part -
MI ITEM #05038841
MFR #WDHR110W19E8R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WDHR110W19E8R WDHR 110 W19 E8 RIVETED

Specifications

  • UPC_NO
    698210605926
  • Pin Diameter
    3/4 in
  • Pin Length
    11.8 in
  • Weight
    12.00 lbs
  • Manufacturer Upc Number
    698210605926
  • Product Type
    Engineering Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text