Specifications
Dimensions
- Engineering Chain Size & PitchWHXR 132 / 6.0500 in
- Pin Diameter1 in
- Pin Length6.31 in
- Tensile Strength85000 lbs
- Weight13.42 lbs
Details
- Manufacturer Upc Number698210605834
- Product TypeEngineering Chain
- UPC_NO698210605834
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)