1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
1050T HCB 2.125
Grid Coupling Hub - 1050 Coupling Size Code, Straight Bore, 2.1250 in Bore Diameter
MI ITEM #
05038857
MFR #
1050T HCB 2.125
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Grid Couplings
REXNORD INC 1050T HCB 2.125
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
1050T HCB 2.125
Grid Coupling Hub - 1050 Coupling Size Code, Straight Bore, 2.1250 in Bore Diameter
MI ITEM #
05038857
MFR #
1050T HCB 2.125
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
0765020068 SHAFT HUB 1050T HCB 2.125
Specifications
Coupling Size Code
1050
Bore Type
Straight
Bore Diameter
2.1250 in
Weight
6.35 lbs
Product Type
Grid Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data