Motion
TT 2760HFD25 FLUID CPLG W/ THERMAL TRIP

FALK
TT 2760HFD25 FLUID CPLG W/ THERMAL TRIP

Fluid Coupling - Size: 2760, 34.2500 in O.D., Fill Type: Delay, Disc Coupling Mounting, HFD25 Series
Mi Item #05038859
MFR #TT 2760HFD25 FLUID CPLG W/ THERMAL TRIP
Price$315,785.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TT 2760HFD25 FLUID CPLG W/ THERMAL TRIP

Fluid Coupling - Size: 2760, 34.2500 in O.D., Fill Type: Delay, Disc Coupling Mounting, HFD25 Series
Mi Item #05038859
MFR #TT 2760HFD25 FLUID CPLG W/ THERMAL TRIP

Mfr description
3101003 TT 2760HFD25 FLUID CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315,785.84/each

Specifications

Dimensions

  • Coupling Outside Diameter
    34.2500 in
  • Fluid Coupling Size Code
    2760

Details

  • Fill Type
    Delay
  • Mounting Type
    Disc Coupling
  • Series
    HFD25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)