Motion
WHXR124RF19E5R WHXR 124 RF19 EV 5TH R@

REXNORD INC
WHXR124RF19E5R WHXR 124 RF19 EV 5TH R@

Flat Top Conveyer Chain Part - WHXR / 4.0000 in Pitch, Steel Material
MI ITEM #05038971
MFR #WHXR124RF19E5R WHXR 124 RF19 EV 5TH R@
Price$285.85/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHXR124RF19E5R WHXR 124 RF19 EV 5TH R@

Flat Top Conveyer Chain Part - WHXR / 4.0000 in Pitch, Steel Material
MI ITEM #05038971
MFR #WHXR124RF19E5R WHXR 124 RF19 EV 5TH R@

Mfr description
WHXR124RF19E5R WHXR 124 RF19 EV 5TH R@
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.85/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    WHXR / 4.0000 in
  • Pin Diameter
    3/4 in
  • Pin Length
    4.31 in
  • Tensile Strength
    50500 lbs
  • Weight
    14.79 lbs

Details

  • Manufacturer Upc Number
    662864313278
  • Material
    Steel
  • Product Type
    Engineering Chain
  • UPC_NO
    662864313278

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)