Motion
WHXR124HDK2E2R

REXNORD INC
WHXR124HDK2E2R

Flat Top Conveyer Chain Part - WHXR 124 / 4.0630 in Pitch
MI ITEM #05038972
MFR #WHXR124HDK2E2R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHXR124HDK2E2R

Flat Top Conveyer Chain Part - WHXR 124 / 4.0630 in Pitch
MI ITEM #05038972
MFR #WHXR124HDK2E2R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WHXR124HDK2E2R WHX 124HD K2 EV 2ND RIVET

Specifications

  • Engineering Chain Size & Pitch
    WHXR 124 / 4.0630 in
  • UPC_NO
    662864313261
  • Pin Diameter
    3/4 in
  • Pin Length
    4.18 in
  • Tensile Strength
    80000 lbs
  • Weight
    9.61 lbs
  • Manufacturer Upc Number
    662864313261
  • Product Type
    Engineering Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text