Motion
WHR78K2E7R

REXNORD INC
WHR78K2E7R

Flat Top Conveyer Chain Part - WH 78 / 2.6090 in Pitch, Steel Material
Mi Item #05038973
MFR #WHR78K2E7R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHR78K2E7R

Flat Top Conveyer Chain Part - WH 78 / 2.6090 in Pitch, Steel Material
Mi Item #05038973
MFR #WHR78K2E7R

Mfr description
WHR78K2E7R WHR 78 K2 EV 7TH RIVETED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    WH 78 / 2.6090 in
  • Pin Diameter
    1/2 in
  • Pin Length
    2.98 in
  • Tensile Strength
    25500 lbs
  • Weight
    4.33 lbs

Details

  • Manufacturer Upc Number
    662864313254
  • Material
    Steel
  • Product Type
    Engineering Chain
  • UPC_NO
    662864313254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)