Motion
WHR78K1E10R

REXNORD INC
WHR78K1E10R

Flat Top Conveyer Chain Part - WH 78 / 2.6090 in Pitch
MI ITEM #05038974
MFR #WHR78K1E10R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHR78K1E10R

Flat Top Conveyer Chain Part - WH 78 / 2.6090 in Pitch
MI ITEM #05038974
MFR #WHR78K1E10R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    WH 78 / 2.6090 in
  • Pin Diameter
    1/2 in
  • Pin Length
    2.98 in
  • Tensile Strength
    25500 lbs
  • Weight
    4.11 lbs

Details

  • Manufacturer Upc Number
    662864313247
  • Product Type
    Engineering Chain
  • UPC_NO
    662864313247

Overview

Mfr description
WHR78K1E10R WHR 78 K1 EV 10TH RIVETED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought