Motion
WHR78A22E6R

REXNORD INC
WHR78A22E6R

Rexnord® WHR 78 A22 EV 6TH R Flat Top Conveyer Chain Part, Chain Pitch: 2.609", Chain Material: Steel, Pin Length: 2.98"
MI ITEM #05038975
MFR #WHR78A22E6R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHR78A22E6R

Rexnord® WHR 78 A22 EV 6TH R Flat Top Conveyer Chain Part, Chain Pitch: 2.609", Chain Material: Steel, Pin Length: 2.98"
MI ITEM #05038975
MFR #WHR78A22E6R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WHR78A22E6R WHR 78 A22 EV 6TH RIVETED

Specifications

  • UPC_NO
    662864313230
  • Pin Diameter
    1/2 in
  • Pin Length
    2.98 in
  • Tensile Strength
    25500 lbs
  • Weight
    4.06 lbs
  • Manufacturer Upc Number
    662864313230
  • Product Type
    Engineering Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text