Motion
WDHR120W17R

REXNORD INC
WDHR120W17R

Flat Top Conveyer Chain Part -
MI ITEM #05038977
MFR #WDHR120W17R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WDHR120W17R

Flat Top Conveyer Chain Part -
MI ITEM #05038977
MFR #WDHR120W17R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WDHR120W17R WDHR 120 W17 RIVET CHAIN

Specifications

  • UPC_NO
    662864313193
  • Pin Diameter
    0.88 in
  • Pin Length
    12.1 in
  • Weight
    26.51 lbs
  • Manufacturer Upc Number
    662864313193
  • Product Type
    Engineering Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text