Motion
WDHR120W17E4R

REXNORD INC
WDHR120W17E4R

Attachment Chain - Welded, Steel Material
MI ITEM #05038978
MFR #WDHR120W17E4R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WDHR120W17E4R

Attachment Chain - Welded, Steel Material
MI ITEM #05038978
MFR #WDHR120W17E4R

Mfr description
WDHR120W17E4R REXWDH120W17 EV 4 RIVET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    21.49 lbs, 31.98 kg

Details

  • Chain Construction
    Welded
  • Chain Number
    WDH120
  • Chain Type
    Engineered Steel
  • Manufacturer Catalog Number
    WDHR120W17E4R
  • Material
    Steel
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)