Motion
WDHR110W22E15R

REXNORD INC
WDHR110W22E15R

Flat Top Conveyer Chain Part - Steel Material
Mi Item #05038979
MFR #WDHR110W22E15R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WDHR110W22E15R

Flat Top Conveyer Chain Part - Steel Material
Mi Item #05038979
MFR #WDHR110W22E15R

Mfr description
WDHR110W22E15R WDHR 110 W22 EV15 RIVETED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pin Diameter
    3/4 in
  • Pin Length
    11.8 in
  • Weight
    13.00 lbs

Details

  • Manufacturer Upc Number
    662864313179
  • Material
    Steel
  • Product Type
    Engineering Chain
  • UPC_NO
    662864313179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)