Motion
WDHR110W16.5E30R

REXNORD INC
WDHR110W16.5E30R

Flat Top Conveyer Chain Part -
Mi Item #05038980
MFR #WDHR110W16.5E30R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WDHR110W16.5E30R

Flat Top Conveyer Chain Part -
Mi Item #05038980
MFR #WDHR110W16.5E30R

Mfr description
WDHR110W16.5E30R WDHR110 W16.5 EV30TH RI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pin Diameter
    3/4 in
  • Pin Length
    11.8 in
  • Weight
    12.59 lbs

Details

  • Manufacturer Upc Number
    662864313162
  • Product Type
    Engineering Chain
  • UPC_NO
    662864313162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)