Specifications
Dimensions
- Pitch1/2 in
Details
- Chain ConstructionSolid Bushing: Solid Roller
- Chain Number08B-3
- Chain Number & Pitch08B / 1/2 in
- Chain StandardISO
- Component StyleConnecting Link
- Corrosion ResistantYes
- Link TypeConnecting Link
- Manufacturer Catalog Number08B-3SSCL
- MaterialStainless Steel
- Number Of Strands Across3
- Product TypeRoller Chain
- TypeConnecting Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)