Motion
36-GC6049-01

REXNORD INC
36-GC6049-01

RTN IMPACT 4.5 DROP RG -C
Mi Item #05039138
MFR #36-GC6049-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GC6049-01

RTN IMPACT 4.5 DROP RG -C
Mi Item #05039138
MFR #36-GC6049-01

Mfr description
36-GC6049-01 RTN IMPACT 4.5 DROP RG -C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Overall Width
    47 in
  • Roll Diameter  
    6 in
  • Roller Length
    39 in
  • Weight
    66.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)