Motion
20-GC5049-02 RTN IMP 4.5 DRP F/S-C

REXNORD INC
20-GC5049-02 RTN IMP 4.5 DRP F/S-C

RTN IMPACT 4.5 DROP F/S-C
MI ITEM #05039209
MFR #20-GC5049-02 RTN IMP 4.5 DRP F/S-C
List Price$1,740.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
20-GC5049-02 RTN IMP 4.5 DRP F/S-C

RTN IMPACT 4.5 DROP F/S-C
MI ITEM #05039209
MFR #20-GC5049-02 RTN IMP 4.5 DRP F/S-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,740.56/each for your price

Overview

Mfr description
20-GC5049-02 RTN IMPACT 4.5 DROP F/S-C

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Return
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    23 in
  • Overall Width
    31 in
  • Distance Between Mounting Holes
    29 in
  • UPC_NO
    698210205584
  • Weight
    32.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text