Motion
TT 1420HFD41 FLD CPLG w/SHEAVE & COLLET

FALK
TT 1420HFD41 FLD CPLG w/SHEAVE & COLLET

Fluid Coupling - Size: 1420, 18.7000 in O.D., Fill Type: Delay, Sheave Mounting, HFD41 Series
MI ITEM #05039321
MFR #TT 1420HFD41 FLD CPLG w/SHEAVE & COLLET
List Price$58,839.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TT 1420HFD41 FLD CPLG w/SHEAVE & COLLET

Fluid Coupling - Size: 1420, 18.7000 in O.D., Fill Type: Delay, Sheave Mounting, HFD41 Series
MI ITEM #05039321
MFR #TT 1420HFD41 FLD CPLG w/SHEAVE & COLLET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58,839.04/each for your price

Overview

Mfr description
3100926 TT 1420HFD41 FLUID CPLG

Specifications

  • Fluid Coupling Size Code
    1420
  • Fill Type
    Delay
  • Coupling Outside Diameter
    18.7000 in
  • Series
    HFD41
  • Mounting Type
    Sheave

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought