Specifications
Dimensions
- Coupling Outside Diameter26.3800 in
- Fluid Coupling Size Code1584
Details
- Fill TypeDelay
- Mounting TypeSteelflex Coupling
- SeriesHFD31
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)