Motion
TT 320HFN10-S FLUID CPLG

FALK
TT 320HFN10-S FLUID CPLG

Fluid Coupling - Size: 320, 14.3700 in O.D., Fill Type: Non-Delay, Gear Coupling Mounting, HFN10 Series
MI ITEM #05039520
MFR #TT 320HFN10-S FLUID CPLG
Price$17,505.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TT 320HFN10-S FLUID CPLG

Fluid Coupling - Size: 320, 14.3700 in O.D., Fill Type: Non-Delay, Gear Coupling Mounting, HFN10 Series
MI ITEM #05039520
MFR #TT 320HFN10-S FLUID CPLG

Mfr description
3100829 TT 320HFN10-S FLUID CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,505.08/each

Specifications

Dimensions

  • Coupling Outside Diameter
    14.3700 in
  • Fluid Coupling Size Code
    320

Details

  • Fill Type
    Non-Delay
  • Mounting Type
    Gear Coupling
  • Series
    HFN10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)