Specifications
Dimensions
- Coupling Size Code550
- Weight0.80 lbs
Details
- Manufacturer Catalog Number5399
- Product TypeDisc Coupling Parts & Kits
- Product TypesWasher
- UPC_NO698210112721
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)