Overview
Mfr description
WDHR116W22E4R WDHR 116W22 EV 4TH RIVET
Specifications
- UPC_NO662864111409
- Pin Diameter3/4 in
- Pin Length15-1/2 in
- Weight16.00 lbs
- Manufacturer Upc Number662864111409
- Product TypeEngineering Chain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data