Motion
WHXR132A42E4C

REXNORD INC
WHXR132A42E4C

Flat Top Conveyer Chain Part - WHXR 132 / 6.0500 in Pitch, Steel Material
MI ITEM #05039550
MFR #WHXR132A42E4C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHXR132A42E4C

Flat Top Conveyer Chain Part - WHXR 132 / 6.0500 in Pitch, Steel Material
MI ITEM #05039550
MFR #WHXR132A42E4C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WHXR132A42E4C WHX132A42 EV 4TH COTTER

Specifications

  • Engineering Chain Size & Pitch
    WHXR 132 / 6.0500 in
  • Material
    Steel
  • UPC_NO
    662864111324
  • Pin Diameter
    1 in
  • Pin Length
    6.31 in
  • Tensile Strength
    85000 lbs
  • Weight
    26.78 lbs
  • Manufacturer Upc Number
    662864111324
  • Product Type
    Engineering Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text