Motion
WHXR106A22E4R

REXNORD INC
WHXR106A22E4R

Flat Top Conveyer Chain Part -
MI ITEM #05039551
MFR #WHXR106A22E4R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHXR106A22E4R

Flat Top Conveyer Chain Part -
MI ITEM #05039551
MFR #WHXR106A22E4R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WHXR106A22E4R WHX 106 A22 EV 4TH RIVET

Specifications

  • UPC_NO
    662864111270
  • Pin Diameter
    3/4 in
  • Pin Length
    4.18 in
  • Weight
    6.27 lbs
  • Manufacturer Upc Number
    662864111270
  • Product Type
    Engineering Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text