Motion
10043153 SER71 SIZE 175 BLACK OXIDE

REXNORD INC
10043153 SER71 SIZE 175 BLACK OXIDE

Parts Kit - Parts Kit, Series 71, Cplg Size 175
Mi Item #05039650
MFR #10043153 SER71 SIZE 175 BLACK OXIDE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10043153 SER71 SIZE 175 BLACK OXIDE

Parts Kit - Parts Kit, Series 71, Cplg Size 175
Mi Item #05039650
MFR #10043153 SER71 SIZE 175 BLACK OXIDE

Mfr description
10043153 SER71 SIZE 175 BLACK OXIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    175
  • Weight
    0.57 lbs

Details

  • Manufacturer Catalog Number
    10043153
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Parts Kit
  • Series
    71
  • UPC_NO
    698210086466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)