Specifications
Dimensions
- Coupling Size Code512
- Weight6.86 lbs
Details
- Manufacturer Catalog Number10110325
- Product TypeDisc Coupling Parts & Kits
- Product TypesParts Kit
- Series71
- UPC_NO698210069438
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)