1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
1030T HCB 0.875
Grid Coupling Hub - 1030 Coupling Size Code, Straight Bore, 0.8750 in Bore Diameter
MI ITEM #
05039788
MFR #
1030T HCB 0.875
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Grid Couplings
REXNORD INC 1030T HCB 0.875
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
1030T HCB 0.875
Grid Coupling Hub - 1030 Coupling Size Code, Straight Bore, 0.8750 in Bore Diameter
MI ITEM #
05039788
MFR #
1030T HCB 0.875
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
0765018028 SHAFT HUB 1030T HCB 0.875
Specifications
Coupling Size Code
1030
Bore Type
Straight
Bore Diameter
0.8750 in
Weight
2.00 lbs
Product Type
Grid Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data