1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
SHAFT HUB 1040T 1.875" Bore 1/2"x1/4" KW
Grid Coupling Hub - 1040 Coupling Size Code, Straight Bore, 1.8750 in Bore Diameter
MI ITEM #
05039796
MFR #
SHAFT HUB 1040T 1.875" Bore 1/2"x1/4" KW
Price
$270.99
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Grid Couplings
FALK SHAFT HUB 1040T 1.875" Bore 1/2"x1/4" KW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
SHAFT HUB 1040T 1.875" Bore 1/2"x1/4" KW
Grid Coupling Hub - 1040 Coupling Size Code, Straight Bore, 1.8750 in Bore Diameter
MI ITEM #
05039796
MFR #
SHAFT HUB 1040T 1.875" Bore 1/2"x1/4" KW
Mfr description
0765019060 SHAFT HUB 1040T HCB 1.875
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$270
.99
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
1.8750 in
Coupling Size Code
1040
Weight
4.60 lbs
Details
Bore Type
Straight
Coupling Component
Hub Only
Product Type
Grid Coupling Hubs
UPC_NO
698210064341
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items