Motion
1030T HCB 1.625

REXNORD INC
1030T HCB 1.625

Grid Coupling Hub - 1030 Coupling Size Code, Straight Bore, 1.6250 in Bore Diameter
MI ITEM #05039799
MFR #1030T HCB 1.625
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
1030T HCB 1.625

Grid Coupling Hub - 1030 Coupling Size Code, Straight Bore, 1.6250 in Bore Diameter
MI ITEM #05039799
MFR #1030T HCB 1.625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0765018052 SHAFT HUB 1030T HCB 1.625

Specifications

  • Coupling Size Code
    1030
  • Bore Type
    Straight
  • Bore Diameter
  • Manufacturer Upc Number
    698210064310
  • UPC_NO
    698210064310
  • Weight
    2.00 lbs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text