Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
1020T HCB 1.125

Grid Coupling Hub - 1020 Coupling Size Code, Straight Bore, 1.1250 in Bore Diameter
MI ITEM #05039804
MFR #1020T HCB 1.125

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
0765017036 SHAFT HUB 1020T HCB 1.125

Specifications

  • Coupling Size Code
    1020
  • Bore Type
    Straight
  • Bore Diameter
  • Weight
    1.30 lbs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text