Specifications
Dimensions
- Weight0.36 lbs
Details
- Chain ConstructionCottered
- Manufacturer Upc Number698210038083
- Product TypeEngineering Chain
- UPC_NO698210038083
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)