Motion
VS150R, 42MM H7 X 42MM H7

REXNORD INC
VS150R, 42MM H7 X 42MM H7

Jaw Coupling Hub - Cplg Size: 50R, Straight Jaw, 42 mm Bore, Straight
MI ITEM #05039933
MFR #VS150R, 42MM H7 X 42MM H7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
VS150R, 42MM H7 X 42MM H7

Jaw Coupling Hub - Cplg Size: 50R, Straight Jaw, 42 mm Bore, Straight
MI ITEM #05039933
MFR #VS150R, 42MM H7 X 42MM H7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EM90017 VS150R, 42MM H7 X 42MM H7

Specifications

  • Coupling Size Code
    50R
  • Bore Type
    Straight
  • Bore Diameter
  • Manufacturer Catalog Number
    EM90017
  • Manufacturer Upc Number
    698210036072
  • Weight
    12.00 lbs
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text