Motion
TT 370HFD25 FLUID CPLG W/RSB A-HUBS

FALK
TT 370HFD25 FLUID CPLG W/RSB A-HUBS

Fluid Coupling - Size: 370, 16.7300 in O.D., Fill Type: Delay, Disc Coupling Mounting, HFD25 Series
Mi Item #05039947
MFR #TT 370HFD25 FLUID CPLG W/RSB A-HUBS
Price$75,234.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TT 370HFD25 FLUID CPLG W/RSB A-HUBS

Fluid Coupling - Size: 370, 16.7300 in O.D., Fill Type: Delay, Disc Coupling Mounting, HFD25 Series
Mi Item #05039947
MFR #TT 370HFD25 FLUID CPLG W/RSB A-HUBS

Mfr description
3100768 TT 370HFD25 FLUID CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75,234.77/each

Specifications

Dimensions

  • Coupling Outside Diameter
    16.7300 in
  • Fluid Coupling Size Code
    370

Details

  • Fill Type
    Delay
  • Mounting Type
    Disc Coupling
  • Series
    HFD25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)